Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 2in, HSS
Mfr # 55035
Zoro # G2776475
original price:
$158.99
5% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 2 in
- Shank Dia. 3/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55035
- Zoro # G2776475
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 3 1/4 in |
Body Dia. (In.) | 2 |
Overall Length (In.) | 3-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 82 Degrees , 2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- STAR ASIA External Deburrer (51950)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- KEO Countersink, 3 FL, 110 deg., 3/4in, HSS, TiN (50341-TIN)
- KEO 3/4 x 82 deg KEO CO SF Countersink (55418)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Carbide (55784)
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- Keo Countersinks