Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 82 deg., 1in, HSS
Mfr # 55031-TIN
Zoro # G9012245
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55031-TIN
- Zoro # G9012245
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Shank Dia. | 1/2 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- ST LOUIS PNEUMATIC Right Angle Aircraft Drill, 1/4"-28 (SLP-84030)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- DEWALT #6 Countersink with 9/64" Drill Bit (DW2567)
- Keo Combined Drill & Countersinks