Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 60 deg., 3in L, HSS
Mfr # 55012-TIN
Zoro # G9012236
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55012-TIN
- Zoro # G9012236
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 1/4 in |
Overall Length (In.) | 3 |
Body Dia. (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 60 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & TiN Jobber Drill Set HTGP/150T Greenfield Threading (330084)
- Keo Combined Drill & Countersinks