Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 60 deg., 1in, HSS
Mfr # 55011-TIN
Zoro # G9012227
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55011-TIN
- Zoro # G9012227
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Utility Blades, .025", 100 pcs (11049)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- MILWAUKEE TOOL 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable (48-53-2854)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- Keo Combined Drill & Countersinks