Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 60 deg., 1/2in, HSS
Mfr # 55005-TIN
Zoro # G2776761
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55005-TIN
- Zoro # G2776761
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-5/8" D (52252)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 5/8", Number of Flutes: 6 (HSP6-5/8-82T)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, HSS (55025-TIN)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- KEO Countersink, 3 Fl, 120 Deg, 1/4, Cobalt (55350)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- Keo Countersinks, Center Drills & Spotting Drills