Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 110 deg, 7/8in, HSS
Mfr # 55090
Zoro # G2776037
product price: $37.65
/ea
Sold in multiples of 3 for $112.95
$112.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55090
- Zoro # G2776037
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 7/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 110 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 mm Combination Wrench (18276)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330HT)
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Carbide (55784)
- KEO Countersink, 6 FL, 82 Deg, 3/4, TiAlN (55797-TiALN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 5/8 x 82 deg KEO HSS RH 3Fl C Reamer (50588)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- Keo Countersinks, Center Drills & Spotting Drills