Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 110 deg., 1in, HSS
Mfr # 55091
Zoro # G9012306
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 110 Degrees
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55091
- Zoro # G9012306
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Body Dia. (In.) | 1 |
Overall Length (In.) | 2-3/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 110 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- INGERSOLL-RAND Angle Die Grinder, 301B, 1/4 in Air Inlet, Medium Duty (IRT301B)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- Keo Combined Drill & Countersinks