Shop All Countersinks
Keo
Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS
Mfr # 55080
Zoro # G2776210
product price: $8.15
/ea
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55080
- Zoro # G2776210
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Body Dia. (In.) | 1/8 |
Overall Length (In.) | 1-1/4 |
Size - Decimal | 1/8 in - 0.1250 |
Details
Item | Countersink |
Countersink Angle | 110 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Number of Pieces | 1 |
Material | High Speed Steel |
Type | 6-Flute |
Included Angle (Deg.) | 110 |
Primary Material Application ISO Code | P |
Measurement System | Fractional Inch |
Included Angle | 110 Degrees |
Application | Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line |
Finish | Bright (Uncoated) |
Pilot Guide | No |
Standards | ISO 9001:2008 |
Description
Countersink, 110 Degrees , 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 5/8" dia., 1" Cutting D (63134158041)
- TENG TOOLS CROWN.FACE.BODY.HAMMER (HMBH01)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X40)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- M.A. FORD 7/16 X 1/2 X 2-1/2 Ball (79075003)
- Keo Countersinks