Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 6 FL, 110 deg., 1/2in, RH
Mfr # 55085
Zoro # G9012281
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 110 Degrees
- Material High Speed Steel
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55085
- Zoro # G9012281
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 in |
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 110 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 2"" (DWHT16861)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WRIGHT TOOL Bit Replacement 3/8" Drive Long Length H (32L07B)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T15 Insert Bits (25 Pk) (48-32-4134)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- Keo Combined Drill & Countersinks