Shop All Center Drills
Keo
Drill/Countersink, 5mm, OAL 60mm, 60 Deg.
Mfr # 15063
Zoro # G7229722
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15063
- Zoro # G7229722
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.50mm |
Overall Length | 60.00 mm |
Drill Size | 1.50 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 1.50 mm |
Trade Size | Long |
Point Dia. | 1.50mm |
Dimension Type | Metric |
Size - Decimal | 1.50mm - 0.0591 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- CRESCENT 7" Plastic Cutting Pliers with Dipped Grip (7PCDG)
- ILC Replacement for Makita 6217d Battery (6217D)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- LINK Ua4-U14B Type HSS Centerdrill (45-L2-225)
- Keo Center Drills