Shop All Center Drills
Keo
Drill/Countersink, 5mm, OAL 200mm, 60 Deg.
Mfr # 15201
Zoro # G6733501
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15201
- Zoro # G6733501
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 200.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 2.00 mm |
Trade Size | Long |
Point Dia. | 2.00mm |
Dimension Type | Metric |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- Keo Countersinks, Center Drills & Spotting Drills