Shop All Center Drills
Keo
Drill/Countersink, 5mm, OAL 150mm, 60 Deg.
Mfr # 15152
Zoro # G6942966
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15152
- Zoro # G6942966
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.50mm |
Overall Length | 150.00 mm |
Drill Size | 1.50 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 1.50 mm |
Point Dia. | 1.50mm |
Trade Size | Long |
Dimension Type | Metric |
Size - Decimal | 1.50mm - 0.0591 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116R)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- Keo Countersinks, Center Drills & Spotting Drills