Shop All Center Drills
Keo
Drill/Countersink, 5mm, OAL 120mm, 60 Deg.
Mfr # 15124
Zoro # G7189445
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15124
- Zoro # G7189445
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.60mm |
Overall Length | 120.00 mm |
Drill Size | 1.60 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 2.00 mm |
Trade Size | Long |
Point Dia. | 1.60mm |
Dimension Type | Metric |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Measurement System | Metric |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- Keo Center Drills