Shop All Center Drills
Keo
Drill/Countersink, 5mm, OAL 120mm, 60 Deg.
Mfr # 15123
Zoro # G7122315
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15123
- Zoro # G7122315
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.50mm |
Overall Length | 120.00 mm |
Drill Size | 1.50 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 1.60 mm |
Point Dia. | 1.50mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 1.50mm - 0.0591 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 31/64 (C18027)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- Keo Center Drills