Shop All Center Drills
Keo
Drill/Countersink, #5, OAL 6 In, 90 Deg.
Mfr # 25064
Zoro # G7121344
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 25064
- Zoro # G7121344
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Trade Size | Long |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Series | Long |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-212 PowerLock® Tape Rule with Metal Case 1/2" x 12' (33-212)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- TEKTON 8-Tool Screwdriver Holder (ODH11102)
- BETA Double End Offset Socket Wrench, 10x10mm (009330010)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- Keo Center Drills