Shop All Center Drills
Keo
Drill/Countersink, #5, OAL 6 In, 82 Deg.
Mfr # 25063
Zoro # G6555647
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 25063
- Zoro # G6555647
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 6 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Wire |
Trade Size | Long |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H (T1065 P1)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- Keo Countersinks, Center Drills & Spotting Drills