Shop All Center Drills
Keo
Drill/Countersink, #5, OAL 5 In, 90 Deg.
Mfr # 25054
Zoro # G7129595
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 25054
- Zoro # G7129595
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 5 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
End Type- Holemaking | Double End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Series | Long |
Measurement System | Wire |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Paring Knife Scalloped, 7" L (31612)
- SATA Electronic Angle 3/8in Drive Torque Wren (ST96533)
- WESTWARD Silver/Deming Drill, 9/16, HSS, 118 Deg (4UM62)
- WESTWARD Tap and Reamer Aligner/Holder, 0 - 1/2 In (2CYU5)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- Keo Center Drills