Shop All Center Drills
Keo
Drill/Countersink, #5, OAL 5 In, 82 Deg.
Mfr # 25053
Zoro # G6895253
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 25053
- Zoro # G6895253
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 5 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Trade Size | Long |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- Keo Center Drills