Shop All Center Drills
Keo
Drill/Countersink, #5, OAL 5 In, 60 Deg.
Mfr # 25052
Zoro # G7234166
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 25052
- Zoro # G7234166
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 5 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Trade Size | Long |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Nibbler and Battery, 12V DC, 4.0Ah Battery (2476-20, 48-11-2440)
- STANLEY 2-Point Utility Blade, 3/4" W, PK5, Length: 2 7/16 in (11-700)
- ILC Replacement For DEWALT, DCK283D2 (DCK283D2)
- MAKITA RECIP SAW (MPXRJ04Z)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- MICRO 100 Combo Drill/Countersink (QDC-5)
- Keo Center Drills