Shop All Screwdriver Accessories
Keo
Drill/Countersink, #5, 7/16in dia., RH, HSS
Mfr # 10510
Zoro # G9671977
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5
- Countersink Style Radius
- Drill Size #5
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10510
- Zoro # G9671977
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #5 |
Drill Size | #5 |
Overall Length | 2 3/4 in |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Number of Flutes | 2 |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC94300)
- MOODY TOOL Mag Handle Metric Hex Driver, Set 7Pc (58-0178)
- MOORE & WRIGHT Digital Indicator 0-50MM/2" (MW415-04)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- Keo Screwdrivers and Nutdrivers