Shop All Screwdriver Accessories
Keo
Drill/Countersink, #5-0, 1/8in dia., RH, TiN
Mfr # 10050-TIN
Zoro # G9671943
product price: $11.29
/ea
Sold in multiples of 12 for $135.48
$135.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #5-0
- Body Dia. 1/8 in
- Point Dia. 1/64"
- Overall Length 1 1/4 in
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10050-TIN
- Zoro # G9671943
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | #5-0 |
Body Dia. | 1/8 in |
Point Dia. | 1/64" |
Overall Length | 1 1/4 in |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Drill Size | #5-0 |
Drill Point Dia. | 0.0100 in |
Size - Decimal | #5-0 - 0.4305 |
Details
Item | Center Drill |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Material | High Speed Steel |
Countersink Angle | 60 Degrees |
Number of Flutes | 2 |
Countersink Style | Radius |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Finish - Machining | TiN |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- DRILL AMERICA HSS Spiral Point Tap, 5/16"-18, 2 Flutes (DWT57151)
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole (CC290)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- XCELITE Spline Blade, Bristol 6-Flute, .072" (9964N)
- Keo Screwdrivers and Nutdrivers