Shop All Center Drills
Keo
Drill/Countersink, 4mm, OAL 60mm, 60 Deg.
Mfr # 15062
Zoro # G6529853
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15062
- Zoro # G6529853
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 60.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.00 mm |
Trade Size | Long |
Point Dia. | 1.00mm |
Dimension Type | Metric |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Tx Head w/Handle, T25 (012670025)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- CHAMPION CUTTING TOOL 1-1/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, (CHA CT7-1-1/16)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- Keo Countersinks, Center Drills & Spotting Drills