Shop All Center Drills
Keo
Drill/Countersink, 4mm, OAL 150mm, 60 Deg.
Mfr # 15151
Zoro # G6604096
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15151
- Zoro # G6604096
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 150.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.00 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 1.00mm |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, High Speed Steel (10239)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- Keo Countersinks, Center Drills & Spotting Drills