Shop All Center Drills
Keo
Drill/Countersink, 4mm, OAL 120mm, 60 Deg.
Mfr # 15122
Zoro # G6679897
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15122
- Zoro # G6679897
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 120.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.00 mm |
Point Dia. | 1.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (67H38)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- Keo Countersinks, Center Drills & Spotting Drills