Shop All Center Drills
Keo
Drill/Countersink, 4mm, OAL 100mm, 60 Deg.
Mfr # 15101
Zoro # G7007463
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15101
- Zoro # G7007463
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 1.00mm |
Overall Length | 100.00 mm |
Drill Size | 1.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.00 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 1.00mm |
Size - Decimal | 1.00mm - 0.0394 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/32 (C69345)
- FELO Ergonic Screwdriver Set (17-Piece) (0715761391)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Countersink (26040-TiN)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- Keo Countersinks, Center Drills & Spotting Drills