Shop All Center Drills
Keo
Drill/Countersink, #4, OAL 5 In, 90 Deg.
Mfr # 24054
Zoro # G7258115
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24054
- Zoro # G7258115
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 5 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 1/8" |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ABANAKI Blades, Viton Wiper (PT2WBCVO)
- TITAN 32 oz. Rubber Mallet (63232)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- Keo Center Drills