Shop All Center Drills
Keo
Drill/Countersink, #4, OAL 4 In, 90 Deg.
Mfr # 24544
Zoro # G6395724
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 24544
- Zoro # G6395724
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-1/2 |
Overall Length | 4 in |
Drill Size | #4-1/2 |
Body Dia. | 3/8 in |
Drill Point Dia. | 9/64 in |
Point Dia. | 9/64" |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #4-1/2 - 0.3750 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 90 Degrees |
Measurement System | Wire |
Series | Long |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with On Board Dust Extractor (DCH273P2DHO)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F9/16)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7165)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- Keo Countersinks, Center Drills & Spotting Drills