Shop All Center Drills
Keo
Drill/Countersink, #4, OAL 4 In, 60 Deg.
Mfr # 29404
Zoro # G6399827
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 29404
- Zoro # G6399827
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Point Dia. | 1/8" |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 1 |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #28 (47762)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #24 (C70157)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Countersink (22030-TiN)
- LINK #1-0 Cobalt Rh Radius Centerdrill (10-CO-001)
- Keo Countersinks, Center Drills & Spotting Drills