Shop All Center Drills
Keo
Drill/Countersink, #4, OAL 4 In, 60 Deg.
Mfr # 24042
Zoro # G6937594
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 24042
- Zoro # G6937594
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- MICRO 100 Combo Drill/Countersink (QDC-00)
- Keo Center Drills