Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 90 deg., 7/8in, TiN
Mfr # 40789-TIN
Zoro # G9011913
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 90 Degrees
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 40789-TIN
- Zoro # G9011913
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/4 in |
Body Dia. | 7/8 in |
Overall Length (In.) | 4-1/4 |
Body Dia. (In.) | 7/8 |
Shank Dia. | 1/2 in |
Shank Length | 2 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 90 Degrees , 7/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- STARRETT Radius Gage (167-11/64)
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- HHIP #4 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3125)
- Keo Combined Drill & Countersinks