Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 90 deg., 7/8in, HSS
Mfr # 40789
Zoro # G9011904
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40789
- Zoro # G9011904
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/4 in |
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length (In.) | 4-1/4 |
Body Dia. (In.) | 7/8 |
Shank Length | 2 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 90 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ratchet Crimper, 22 to 10 AWG, 10-1/2" L (MRE1022NV)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- NICHOLSON Blades B Hacksaw (63158)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- Keo Combined Drill & Countersinks