Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 90 deg., 3/4in, TiN
Mfr # 40349-TIN
Zoro # G9011807
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40349-TIN
- Zoro # G9011807
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/8 in |
Body Dia. | 3/4 in |
Overall Length (In.) | 4-1/8 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 3/4 |
Shank Length | 2 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- GATOR TOOLS Gator Tools 42" Round End GatorLoy (GF10102)
- SUNEX Internal Star Impact Socket, T27, 3/8"Dr (3670S3)
- M-D INSERT VNYL GRAY 36"" SDS (05520)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- Keo Combined Drill & Countersinks