Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 90 deg., 3/4in, HSS
Mfr # 40349
Zoro # G9011791
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 90 Degrees
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40349
- Zoro # G9011791
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/8 in |
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 4-1/8 |
Shank Length | 2 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 4 in. Tack Lifter (TL4C)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 82 deg., 3/4in dia., TiN (53348-TIN)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- Keo Combined Drill & Countersinks