Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS
Mfr # 40588
Zoro # G8587661
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40588
- Zoro # G8587661
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 in |
Body Dia. | 5/8 in |
Body Dia. (In.) | 5/8 |
Shank Dia. | 1/2 in |
Overall Length (In.) | 4 |
Shank Length | 2 1/4 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE set of reversible screwdrivers 14-pcs. (96469511)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- ZORO SELECT 57.00mm 118 Deg. Jobber Length Drill Bit (450-401181B)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/8 " L.125 mm (40482424)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- Keo Combined Drill & Countersinks