Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 82 deg., 3/4in, HSS
Mfr # 40348
Zoro # G8587652
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40348
- Zoro # G8587652
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/8 in |
Body Dia. | 3/4 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 4-1/8 |
Shank Dia. | 1/2 in |
Shank Length | 2 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" Quick Clamp Mill Vise (3900-1728)
- MASON Vibration Iso Pad, 2x2x3/4 In, PK2 (2LVR4)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- SLUGGER BY FEIN Annular Cutter, HSS, 2-1/4 dia., 4D (63134571004)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- Keo Combined Drill & Countersinks