Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 82 deg., 1in, TiN
Mfr # 41008-TIN
Zoro # G9011956
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 41008-TIN
- Zoro # G9011956
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 3/8 in |
Body Dia. | 1 in |
Overall Length (In.) | 4-3/8 |
Body Dia. (In.) | 1 |
Shank Dia. | 1/2 in |
Shank Length | 2 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91112)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 2-7/8in (49-56-0167)
- PELICAN O-Ring Lid for 1700 Cases (1703)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Drill/Countersink, 82 deg., 3/4in dia., TiN (53348-TIN)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- Keo Combined Drill & Countersinks