Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 60 deg., 7/8in, TiN
Mfr # 40786-TIN
Zoro # G9011877
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 60 Degrees
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40786-TIN
- Zoro # G9011877
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/4 in |
Body Dia. | 7/8 in |
Body Dia. (In.) | 7/8 |
Shank Dia. | 1/2 in |
Overall Length (In.) | 4-1/4 |
Shank Length | 2 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 60 Degrees , 7/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- Keo Combined Drill & Countersinks