Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 60 deg., 3/4in, TiN
Mfr # 40346-TIN
Zoro # G9011773
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40346-TIN
- Zoro # G9011773
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/8 in |
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 4-1/8 |
Shank Length | 2 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- HHIP 8" Economy Dial Caliper (4100-0021)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Keo Combined Drill & Countersinks