Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 60 deg., 3/4in, HSS
Mfr # 40346
Zoro # G9011764
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 60 Degrees
- Material High Speed Steel
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40346
- Zoro # G9011764
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 1/8 in |
Body Dia. | 3/4 in |
Overall Length (In.) | 4-1/8 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 3/4 |
Shank Length | 2 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Offset Left Cut Aviation Snips (CMHT73559)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- PROTO 7 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J262SG)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- DRILL AMERICA #2x4" Extra Long Combined Drill Bit and Countersink (DEW2X4)
- Keo Combined Drill & Countersinks