Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 60 deg., 1in, HSS
Mfr # 41006
Zoro # G9011922
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 41006
- Zoro # G9011922
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 4 3/8 in |
Body Dia. | 1 in |
Overall Length (In.) | 4-3/8 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1 |
Shank Length | 2 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- APACHE Single End Spanner Wrench, 3" (43107003)
- KLEIN TOOLS Offset Right-Cutting Aviation Snips (2401R)
- PROTECTIONPRO 16 Piece Repair Kit Black & Red (PR2739152)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- Keo Combined Drill & Countersinks