Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 4 FL, 60 deg., 1/2in, TiN
Mfr # 40126-TIN
Zoro # G9011721
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 40126-TIN
- Zoro # G9011721
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 7/8 in |
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 3-7/8 |
Shank Length | 2 1/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10514)
- GENERAL TOOLS Tweezer, Curved Point (3G971)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- Keo Combined Drill & Countersinks