Shop All Center Drills
Keo
Drill/Countersink, 3.5mm, L 60mm, 60 Deg
Mfr # 15061
Zoro # G6645712
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 15061
- Zoro # G6645712
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.75mm |
Overall Length | 60.00 mm |
Drill Size | 0.75 mm |
Body Dia. | 3.50 mm |
Drill Point Dia. | 0.75 mm |
Size- Decimal | () |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 0.75mm |
Size - Decimal | 0.75mm - 0.0295 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 0.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- FREEMAN RPDX50M Flooring Nailer Fiberglass Handle Replacement Mallet (RPDX50M)
- ZORO SELECT SWEEPER MAGNETIC 27 IN W AL (3KNH8)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- Keo Countersinks, Center Drills & Spotting Drills