Shop All Center Drills
Keo
Drill/Countersink, 35mm, L 120mm, 60 Deg
Mfr # 15121
Zoro # G6793997
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15121
- Zoro # G6793997
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.75mm |
Overall Length | 120.00 mm |
Drill Size | 0.75 mm |
Body Dia. | 3.50 mm |
Drill Point Dia. | 0.75 mm |
Size- Decimal | () |
Dimension Type | Metric |
Point Dia. | 0.75mm |
Trade Size | Long |
Size - Decimal | 0.75mm - 0.0295 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 0.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (1XJZ8)
- CHICAGO PNEUMATIC 3/8" Reversible Right Angle Air Drill 2000 rpm (CP879C)
- CARMEX Indexable Thread Turning Tool Holder, 4 in L, - Insert Shape (SER 0625 H16)
- MILWAUKEE TOOL 1/2" Diamond Max Hole Saw (49-56-0511)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, #5, OAL 6 In, 60 Deg. (25062)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- Keo Countersinks, Center Drills & Spotting Drills