Shop All Center Drills
Keo
Drill/Countersink, #3, OAL 6 In, 82 Deg.
Mfr # 23063
Zoro # G6405542
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 23063
- Zoro # G6405542
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 6 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Trade Size | Long |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- H & H INDUSTRIAL PRODUCTS Pro-Series 5/8" Sk16 Lyndex Style Collet (3901-5464)
- MITUTOYO Spherical Contact Point (101204)
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Countersink (25040-TiN)
- LINK #15 Se Cobalt Rh 60/120 Deg Coolant Thru Centerdrill (CO-CH-226)
- Keo Center Drills