Shop All Center Drills
Keo
Drill/Countersink, #3, OAL 5 In, 90 Deg.
Mfr # 23054
Zoro # G6783183
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 23054
- Zoro # G6783183
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 5 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Trade Size | Long |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Series | Long |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-8)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- SCIPIO Dive Knife (SHDA06)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- Keo Countersinks, Center Drills & Spotting Drills