Shop All Center Drills
Keo
Drill/Countersink, #3, OAL 4 In, 90 Deg.
Mfr # 23044
Zoro # G6907171
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 23044
- Zoro # G6907171
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 4 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Point Dia. | 7/64" |
Trade Size | Long |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape (C08R STUPR2-281)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- Keo Countersinks, Center Drills & Spotting Drills