Shop All Center Drills
Keo
Drill/Countersink, #3, OAL 4 In, 82 Deg.
Mfr # 23043
Zoro # G6761142
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 23043
- Zoro # G6761142
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 4 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Point Dia. | 7/64" |
Trade Size | Long |
Size - Decimal | #3 - 0.2130 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 3/8 In, 6 In L, Shank 3/8 In (6PTD8)
- WESTWARD Handy File, American, 7-3/4 In L (1NFV3)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- STARRETT Band Saw Blade, 10 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-10)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- Keo Countersinks, Center Drills & Spotting Drills