Shop All Center Drills
Keo
Drill/Countersink, #3-0, 1/8in dia., RH, HSS
Mfr # 10060
Zoro # G2778015
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10060
- Zoro # G2778015
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3-0 |
Overall Length | 1 1/4 in |
Drill Size | #3-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #3-0 - 0.3625 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip (49 11 A0)
- DEWALT 5/16" x 12" Black Oxide Drill Bit (DW1608)
- STARRETT Spring Divider, 4 In, Steel, Solid Nut (277-3)
- DRILL AMERICA 1"-14 Carbon Steel Hand Tap Set (DWTS1-14)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- Keo Countersinks, Center Drills & Spotting Drills