Shop All Center Drills
Keo
Drill/Countersink, #2, OAL 6 In, 90 Deg.
Mfr # 22064
Zoro # G6969803
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 22064
- Zoro # G6969803
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 6 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Point Dia. | 5/64" |
Trade Size | Long |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 90 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, V-Groove (1886-0300)
- FISKARS 2312 Splitting Axe (378531-1002)
- M-D Reducer Flute 36In Sat Nickle (43318)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- Keo Countersinks, Center Drills & Spotting Drills