Shop All Center Drills
Keo
Drill/Countersink, #2, OAL 6 In, 60 Deg.
Mfr # 29206
Zoro # G7121073
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 29206
- Zoro # G7121073
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 6 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Trade Size | Long |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Series | Long |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4710T)
- CURRENT TOOLS Radius Cable Roller for 30"-36" Tray (9536RR)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- Keo Center Drills